Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Plano Molding Egg Crate Foam, Polypropylene Blend, 15 in x 6 in

Catalog No. 5000528316
Encompass

This egg crate foam is designed for protective storage, providing a secure solution for various items. It features a durable polypropylene blend construction and is mobile for convenient transport.

  • Egg crate foam type
  • Mobile design
  • Padlockable locking mechanism
  • Low profile handle
  • Made from a polypropylene blend
  • Black color
  • Outside dimensions: 15 in wide, 6 in deep, 16.75 in long
  • Inside dimensions: 11.30 in wide, 5.75 in deep, 16.25 in long

Catalog No. 50-005-28316 Supplier MSC Supplier No. 37119211
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This egg crate foam is designed for protective storage, providing a secure solution for various items. It features a durable polypropylene blend construction and is mobile for convenient transport.

  • Egg crate foam type
  • Mobile design
  • Padlockable locking mechanism
  • Low profile handle
  • Made from a polypropylene blend
  • Black color
  • Outside dimensions: 15 in wide, 6 in deep, 16.75 in long
  • Inside dimensions: 11.30 in wide, 5.75 in deep, 16.25 in long

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.