Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plant Press and Botanical Driers
SCI_ED

Catalog No. S17670
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S17670 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17670 Supplier Lab Workx LLC Supplier No. 9043

missing translation for 'validMainframeMsg'

Dry specimens fast while keeping color intact.

Plant Press

  • Two wooden frames are bound together with straps
  • Also includes several sheets of botanical drier paper and spacers
  • To use, simply hang in the sunlight or over a heater

Botanical Driers

  • Thirsty, loose-textured, 11 x 16 in. (28 x 40.6cm) white blotting paper
  • Driers fit Plant Press

Specifications

Product Type Plant press
Dimensions (L x W) 16 x 11 in. (41 x 28cm)
Length (English) 16 in.
Length (Metric) 41cm
Width (English) 11 in.
Width (Metric) 28cm
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.