Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Planting Supplies
SCI_ED

Catalog No. S98116 Shop All Luster Leaf Products, Inc. Products
Change view
Click to view available options
Product Type:
Plant Twist Ties, 8 in.
Twine
Water-resistant Label Marker Pen
Color:
Black
Green
Natural
Quantity:
100/Pk.
12/Pk.
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Color Quantity
S98116 Plant Twist Ties, 8 in. Green 100/Pk.
S98108 Water-resistant Label Marker Pen Black 12/Pk.
S98114 Twine Natural Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S98116 Supplier Luster Leaf Products, Inc. Supplier No. 848
This item is not returnable. View return policy

Specifications

Product Type Plant Twist Ties, 8 in.
Material Plastic
Color Green
For Use With (Application) Luster Leaf Planting Supplies
Weight (English) 0.1 lb.
Weight (Metric) 0.45 kg
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.