Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Bowman-style Rodent Restrainer
SDP

Catalog No. 01288033 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Weight Range:
250 to 750 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight Range
01-288-033 250 to 750 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-288-033 Supplier Plas Labs™ Supplier No. 530POR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The positions of the stainless-steel rods around the rodent provide easy access for many types of research applications, especially obesity studies

  • Eighteen stainless-steel rods can be adjusted up to 3.5 in. (8.9cm) diameter
  • Rodent can be quickly inserted into the restrainer by removing several upper rods or through a 2 in. (5.1cm) diameter access port hole in the rear upright
  • Access port hole has a polycarbonate locking door to prevent escape
  • Front guillotine-style door can be adjusted and locked in three positions
  • Max. length of rodent compartment: 9 in. (22.8cm)
  • Jeweled acrylic construction
  • Suction cup feet on white plastic base secure the device

Specifications

Construction 1.27cm jeweled acrylic basic unit, 9 in. L rodent compartment, 18 stainless steel rods, polycarbonate locking and front guillotine style doors, suction cup feet
For Use With (Application) Easy access for many types of research, obesity studies
Type Rodent Restrainer
Style Bowman
Dimensions (L x W x H) 10 x 12 x 11 in. (25.4 x 30.5 x 27.94 cm)
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Height (English) 11 in.
Height (Metric) 27.94 cm
Weight Range 250 to 750 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.