Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Flat-Bottom Rodent Restrainers
GSA_VASDP

Catalog No. 0128831A Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Diameter (English):
1.5 in.
2 in.
2.5 in.
3.25 in.
Length (English):
3.75 in.
5 in.
6 in.
8 in.
Weight Range:
125 to 250 g
15 to 30 g
250 to 500 g
30 to 125 g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Length (English) Weight Range
01-288-31A 1.5 in. 3.75 in. 15 to 30 g
01-288-31B 2 in. 5 in. 30 to 125 g
01-288-31C 2.5 in. 6 in. 125 to 250 g
01-288-31D 3.25 in. 8 in. 250 to 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-288-31A Supplier Plas Labs™ Supplier No. 541RR
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Apertures in the top and bottom provide easy access for injections or sampling

  • Pocket and holes in the front make it easy to anesthetize or feed the animal
  • Clear material provides a visual check of rodent's condition
  • Adjustable tail stock can be inserted into any one of four positions

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Clear
For Use With (Application) Injections or Blood Sampling
Type Flat Bottom Rodent Restrainer
Material Noryl™ Plastic
Sterilization Method Chemically sterilized or washed at 180°F
Length (English) 3.75 in.
Length (Metric) 9.52 cm
Diameter (English) 1.5 in.
Diameter (Metric) 3.81 cm
Weight Range 15 to 30 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.