Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Hypalon™ Glove Box Gloves for Anaerobic Chamber
SDP

Catalog No. 113891 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Diameter (Metric) Cuff:
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Cuff
11-389-1 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-389-1 Supplier Plas Labs™ Supplier No. 800GH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One-piece gloves with 8 in. hand size and 10 in. cuff.

For use with Plas-Labs Anaerobic Chamber (11-391-106), Plas-Labs Basic Glove Box (11-389), and Plas-Labs Analytical Balance Chamber (11-389-6)

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material CSM
Product Type Glove Box Gloves
Size 8
Model 800-GH
Diameter (English) Cuff 10 in.
Diameter (Metric) Cuff 25 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.