Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plas Labs™ Rabbit Restrainers
GSA_VASDP

Catalog No. 113895 Shop All Plas-Labs, Inc. Products
Change view
Click to view available options
Height (English):
6 in.
6.5 in.
Length (English):
18 in.
22 in.
Weight Range:
4000 g
4000 to 7000 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English) Weight Range
11-389-5 6 in. 18 in. 4000 g
11-389-9 6.5 in. 22 in. 4000 to 7000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-389-5 Supplier Plas Labs™ Supplier No. 502AR
Add to Cart
Add to Cart

Designed to minimize trauma

  • Highly polished edges prevent chafing, especially at the neck
  • Nonslip surface provides better footing and helps to calm animal
  • Unique curved back butt plate minimizes the risk of back injury
  • Rear access hole for pyrogen testing
  • Unit can be sanitized in a cage washer up to 180°F or sterilized chemically Clear acrylic aids in retaining body warmth
  • Vertical head bars (adjustable) are easily removable if not needed Stainless-steel pin permits several fine adjustment points for neck plate Nonslip base pads ensure unit stability
  • Additional sizes available; contact your Fisher Scientific™ Representative

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Clear
For Use With (Application) Designed to Minimize Trauma
Type Rabbit Restrainer
Material Acrylic
Sterilization Method Chemically sterilized or washed at 180°F
Dimensions (L x W x H) 18 x 6 x 6 in. (45.72 x 20.32 x 20.32 cm)
Length (English) 18 in.
Length (Metric) 45.72 cm
Width (English) 6 in.
Width (Metric) 20.32 cm
Height (English) 6 in.
Height (Metric) 20.32 cm
Weight Range 4000 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.