Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Plastic 1 QT Round Pail w/Snap-on lid
SDP

Catalog No. 18120361
Change view
Click to view available options
Capacity (English):
32 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
18-120-361 32 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-120-361 Supplier Youngstown Barrel & Drum Supplier No. 219

missing translation for 'validMainframeMsg'

Plastic 1 QT round pail with snap-on lid for hot filling applications, microwave and dishwasher safe, and reusable and recyclable. MOQ of 100/ea.

  • Meets FDA (Food and Drum Administration USA) and HPB (Health Protection Branch Canada)
  • recyclable polypropylene

Specifications

Certifications/Compliance FDA and HPB
Color White
Capacity (English) 32 oz.
Capacity (Metric) 907.185 g
Material Polypropylene
Type Round plastic container
For Use With (Application) hot filling applications, microwave and dishwasher safe, and reusable and recyclable.
Includes Lid
Model IPL Retail Series
Packaging Quantity 100/Pk.
Shape Circular
Dimensions (L x W x H) 4.776 x 4.776 x 5.604 in.
Length (English) 4.776 in.
Length (Metric) 12.13 cm
Width (English) 4.776 in.
Width (Metric) 12.13 cm
Height (English) 5.604 in.
Height (Metric) 14.23416 cm
Depth (English) 5.604 in.
Depth (Metric) 14.23 cm
Diameter (English) 4.776 in.
Diameter (Metric) 12.13104 cm
Weight (English) 1.59 lb.
Weight (Metric) 0.72 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.