Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovative Med Tech Plastic Blood Gas Capillary Tubes: Additives

Catalog No. 22757147
Change view
Click to view available options
Capacity (Metric):
80 μL
100 μL
110 μL
115 μL
130 μL
140 μL
155 μL
185 μL
Diameter (Metric) Inner:
54 mm
78 mm
90 mm
100 mm
120 mm
Length (Metric):
1.75 mm
1.9 mm
2.35 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Inner Length (Metric)
22-757-147 80 μL 54 mm 1.9 mm
22-757-136 130 μL 120 mm 1.75 mm
22-757-134 100 μL 90 mm 1.75 mm
22-757-144 185 μL 120 mm 2.35 mm
22-757-143 155 μL 100 mm 2.35 mm
22-757-148 115 μL 78 mm 1.9 mm
22-757-135 110 μL 100 mm 1.75 mm
22-757-142 140 μL 90 mm 2.35 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-757-147 Supplier Innovative Med Tech Supplier No. 102118
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Additives for Innovative Med Tech Plastic Blood Gas Capillary Tubes

  • Made from 100% plastic
  • Use for blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening

Compliance

Meets FDA, OSHA, and CDC mandates

Specifications

Product Type Capillary Tube
Additive Balanced Li-Heparin
Material Plastic
Capacity (Metric) 80 μL
Diameter (Metric) Inner 54 mm
For Use With (Application) Blood gas testing, analyte testing, fetal scalp pH tests, and newborn screening
Length (Metric) 1.9 mm
Certifications/Compliance FDA; OSHA; CDC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.