Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Plastic BradyGlo™ Exit & Entrance Sign: EXIT

Catalog No. p-7072493 Shop All Brady Corporation Products
Change view
Click to view available options
Style:
Double-sided with bracket
Wall Mounted
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
19-109-799 Double-sided with bracket
19-109-798 Wall Mounted
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-109-799 Supplier Brady™ Supplier No. 80755B

Improve workplace safety with proper signage and markings. This Brady™ mounted sign is a durable, clear and effective tool to clearly mark exits and entrances.

  • Plastic material is abrasion-resistant and chemical-resistant
  • Safety signs are important facility visuals that are vital to communicating warnings and other safety information
  • For indoor use

Specifications

Material Plastic
Quantity 1 Ea.
Style Double-sided with bracket
Adhesive Type Non-adhesive
Mounting Type Bracket
Height (English) 8.25 in.
Max. Temperature (English) 122°F
Min. Temperature (English) -40°F
Width (English) 15.25 in.
Shape Rectangular
Temperature Range (English) -40°F to 122°F
Dimensions (L x W) 15.25 x 8.25 in.
Displayed Text EXIT
Color White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.