Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Plastic Containers with Lids
SCI_ED

Catalog No. S29194 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
960 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29194 960 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This item is intended for educational purposes only.
Catalog No. S29194
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is intended for educational purposes only.

Ideal for specimen collection or general use.

Unbreakable translucent HDPE containers have tight-fitting lids.

  • Inert, acid- and temperature-resistant
  • Sturdy enough for reuse

Specifications

Product Type Container
Closure Included Yes
Graduated No
Material PPCO
Shape Cylindrical
Sterility Non-sterile
Capacity (English) 34.5 oz.
Capacity (Metric) 960 mL
Closure Color Natural
Closure Material LLDPE
Closure Type Lid
Color Natural
Description Disposable Specimen Containers Natural 960 mL
Diameter (Metric) 116.84 mm
Graduations None
Height (English) 5.3 in.
Height (Metric) 134.62 mm
No. per Case 100/Cs.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.