Learn More
Description
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Height (English) | 9 in. |
| Width (English) | 6 in. |
| Shape | Rectangular |
| Dimensions (L x W) | 6 x 9 in. |
| Displayed Text | Handicap Accessible |
| Color | White on Blue |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.