Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Osborn Handheld Dustpan, Plastic, 35 x 11 in., 1 ea

Catalog No. 502816050
Encompass

This Osborn handheld dustpan is constructed with a durable plastic body and handle, measuring 35 in. long and 11 in. wide. Designed for industrial use, it features a convenient hang-hole handle for easy storage.

  • Handheld dustpan type
  • Plastic body material
  • Plastic handle material
  • Pan length: 35 in.
  • Pan width: 11 in.
  • Black color
  • Industrial strength
  • Hang-hole handle
  • No wheels

Catalog No. 50-281-6050 Supplier MSC Supplier No. 56007289
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Osborn handheld dustpan is constructed with a durable plastic body and handle, measuring 35 in. long and 11 in. wide. Designed for industrial use, it features a convenient hang-hole handle for easy storage.

  • Handheld dustpan type
  • Plastic body material
  • Plastic handle material
  • Pan length: 35 in.
  • Pan width: 11 in.
  • Black color
  • Industrial strength
  • Hang-hole handle
  • No wheels

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.