Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Plastic Pasteur Pipettes

Catalog No. 03391281
Change view
Click to view available options
Length (Metric):
146 mm
230 mm
Material:
Plastic
Polystyrene
Catalog No. Length (Metric) Material
03-391-281 230 mm Polystyrene
03-391-280 146 mm Plastic
2 options

Catalog No. 03-391-281

Supplier: Cole-Parmer™ Essentials 0439512

Only null left
Add to Cart
Add to Cart

A safe alternative to glass pipettes

  • Manufactured from medical-grade polystyrene in an ISO Class 8 cleanroom
  • Gamma irradiated, and RNase, DNase, and pyrogen free

Disposable polystyrene (PS) Pasteur pipettes offer the aspirating precision of glass, with the safety and benefits of plastic. Ideal for use with aspirating bulbs or vacuum applications to remove liquid waste from flasks, dishes, plates, and tubes. The long flexible stem can be bent to draw liquid from narrow or small volume tubes. Supplied individually wrapped.

Specifications

Material Polystyrene
Sterility Sterile
For Use With (Application) Removes liquid waste from flasks, dishes, plates and tubes
Graduated No
Length (English) 9 in.
Packaging Type Individually Wrapped
Color Clear
Length (Metric) 230 mm
Type Pasteur Pipet
Disposable Single-use
For Use With (Equipment) Aspirating Bulb
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.