Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Plastic Resealable Evidence Bags
SDP

Catalog No. 22446168 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
2.5 x 3 in.
3 x 5 in.
4 x 6 in.
6 x 8 in.
9 x 12 in.
12 x 15 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-168 9 x 12 in.
22-446-153 2.5 x 3 in.
22-446-112 3 x 5 in.
22-446-075 4 x 6 in.
22-446-167 6 x 8 in.
22-446-114 12 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-446-168 Supplier Mopec Supplier No. FS102
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for secure collection, storage, and transport of forensic materials.

  • Designed for repeated opening and closing.
  • Can be sealed with evidence integrity tape or an impulse sealer
  • 4 mm polyethylene
  • Available in multiple sizes, they offer a versatile solution for maintaining evidence integrity in the field or lab.
  • Provide reliable strength for heavier contents and can be repeatedly opened and sealed, or permanently secured with evidence tape or heat sealing.

Specifications

Dimensions (L x W) 9 x 12 in.
Product Type Evidence Bag
Color Transparent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.