Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Plastic Slide Grip, Plastic Slide Grip

Catalog No. 1975 Shop All Epredia Products
Change view
Click to view available options
Holds:
Slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
19-75 Slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-75 Supplier Epredia™ Supplier No. 1975
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure safety in slide handling during staining with the Epredia™ Plastic Slide Grip.

  • Holds five (76 x 26mm) slides
  • Can be used in temperatures to 80°C

Specifications

Holds Slides
Material Plastic
Positions 5
Length (Metric) Slide 76 mm
Width (Metric) Slide 26 mm
Product Type Plastic Slide Grip
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.