Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Plastic Tube Storage Cases

Catalog No. 13202139 Shop All H-B Instrument Company Products
Change view
Click to view available options
Length (Metric):
160 mm
300 mm
405 mm
Length (English):
6.3 in.
12 in.
16 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English)
13-202-139 405 mm 16 in.
13-202-137 160 mm 6.3 in.
13-202-138 300 mm 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-202-139 Supplier H-B Instrument™ Supplier No. B614003700

missing translation for 'validMainframeMsg'

With twist lock cap

  • Holds one thermometer
  • Can accomodate devices of length 6.3 to 16 in. (160 to 405mm)

Specifications

For Use With (Application) Protect Glass thermometer while in storage
Length (Metric) 405 mm
Material Plastic
Product Type Storage Case
Length (English) 16 in.
For Use With (Equipment) Thermometers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.