Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Plasticoid Neoprene Stopper
SDP

Catalog No. 1412611B Shop All Plasticoid Products
Change view
Click to view available options
Stopper Number:
0
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
14-126-11B 0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-126-11B Supplier Plasticoid Supplier No. 000M350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Product Type Solid Stopper
Diameter (Metric) Top 1.27 cm
Diameter (Metric) Bottom 0.82 cm
Length (Metric) 2.1 cm
Stopper Number 0
Size 000
Color Green
For Use With (Application) Resists petroleum products, fats, oils and organic chemicals
Material Neoprene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.