Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Heavy Duty Trash Bags, 33 gal, 1.35 mil, 50/Pack

Catalog No. 502866404
Encompass

These heavy duty trash bags are suitable for demanding waste containment. With a 33 gal capacity and 1.35 mil low density construction, they are black, supplied in a coreless roll, and made from recycled content.

  • Capacity: 33 gal
  • Material: Low density resin
  • Contains recycled material
  • Thickness: 1.35 mil
  • Color: Black
  • Closure type: Tie
  • Overall height: 40 in
  • Overall width: 33 in
  • Dispensing type: Coreless roll
  • Scent: Unscented
  • SCS Sustainable Choice EPP certified
  • Pack of 50 bags

Catalog No. 50-286-6404 Supplier MSC Supplier No. 56554587
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These heavy duty trash bags are suitable for demanding waste containment. With a 33 gal capacity and 1.35 mil low density construction, they are black, supplied in a coreless roll, and made from recycled content.

  • Capacity: 33 gal
  • Material: Low density resin
  • Contains recycled material
  • Thickness: 1.35 mil
  • Color: Black
  • Closure type: Tie
  • Overall height: 40 in
  • Overall width: 33 in
  • Dispensing type: Coreless roll
  • Scent: Unscented
  • SCS Sustainable Choice EPP certified
  • Pack of 50 bags

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.