Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Plate Mount

Catalog No. 14502009 Shop All Caframo Products
Change view
Click to view available options
For Use With (Equipment):
1540 Mixer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-502-009 1540 Mixer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-502-009 Supplier Caframo™ Supplier No. A129

missing translation for 'validMainframeMsg'

Compatible with variety of mounting surfaces. Plate Mount is manufactured of electropolished 304 stainless steel.

  • Ensure easy and secure mounting to existing structures, stands or any stable horizontal surface
  • Slotted bolt pattern allows for flexible bolt positioning, installed with standard tools
  • Manufactured of durable electropolished 304 stainless steel
  • Includes plate and four mounting bolts with flat and split lock washers, and hex key
  • Chemical resistant and easy to clean
  • No specialized tools required

Specifications

For Use With (Equipment) 1540 Mixer
Includes Plate, four mounting bolts, four flat washers, four split lock washers, and hex key.
Type Plate Mount
Weight (Metric) 1.3 kg
Dimensions (L x W x H) 100 x 260 x 6.4 mm (4 x 10.25 x 0.25 in.)
Material Electropolished Stainless Steel 304
Weight (English) 2.8 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.