Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

INFORS USA INC PLATE TRAY FOR MULTITRON
SDP

Catalog No. NC3019211
Encompass

  • Accessory type: Plate tray
  • Compatibility: INFORS HT Multitron shakers (4 in Multitron)
  • Plate capacity (microtiter): Up to 6 tiers
  • Plate capacity (deep-well): Up to 3 tiers
  • Tiered cultivation support: true
  • Individual plate removal: true
  • Mixed plate configuration: Microtiter and deep-well plates can be mixed
  • Oxygen supply: Optimal across all tiers
  • Tray design: Pin holder
  • Spacer options: Ring spacer, Quick load spacer
  • Diameter: Large
  • Sleeve type: Non-sleeved
  • Application: High-throughput screening

Catalog No. NC3019211 Supplier INFORS USA INC Supplier No. I20020.1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Accessory type: Plate tray
  • Compatibility: INFORS HT Multitron shakers (4 in Multitron)
  • Plate capacity (microtiter): Up to 6 tiers
  • Plate capacity (deep-well): Up to 3 tiers
  • Tiered cultivation support: true
  • Individual plate removal: true
  • Mixed plate configuration: Microtiter and deep-well plates can be mixed
  • Oxygen supply: Optimal across all tiers
  • Tray design: Pin holder
  • Spacer options: Ring spacer, Quick load spacer
  • Diameter: Large
  • Sleeve type: Non-sleeved
  • Application: High-throughput screening

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.