Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Boekel Scientific™ Platelet Standard Incubator
GSA_VAGREENER_CHOICESDP

Catalog No. p-200049729 Shop All Boekel Scientific Products
Change view
Click to view available options
Capacity (Metric):
51.5 L
113 L
Holds:
6 x 12 Apheresis Platelets
8 x 16 Apheresis Platelets
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Holds
22-046-906 51.5 L 6 x 12 Apheresis Platelets
22-046-914 113 L 8 x 16 Apheresis Platelets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-046-906 Supplier Boekel Scientific™ Supplier No. 301550
Only null left
Add to Cart
Add to Cart

Platelet Standard Incubator used for short term storage of blood platelets for human treatment.

  • Gas-less/Compressor-less heating and cooling design, service-free heating/cooling; no refrigerant
  • Onboard thermal printer for keeping records of temperature and event logs
  • Massive 17.7 cm (7 in.) industrial touch screen with intuitive icons
  • Battery backup in the event of a power failure; unit continues to log data
  • Downloadable event and temperature log
  • Extended warranty available
  • Works only with Boekel Scientific Platelet Agitators
  • Six audible and visual alarms
  • Factory set at 22°C with high temp alarm set at 23.5°C and low temp alarm set at 20.5°C
  • Temperature Range: 20°C to 24°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accuracy ±0.5°C between 20°C and 24°C
Alarm Types Door, Printer, Inventory, Low Temperature, High Temperature, Agitation, General Equipment, Network, and Battery Alarms
Capacity (English) 1.82 cu. ft.
Certifications/Compliance UL 60601-1, CSA 622.2, CE
Controller Type Touch Screen
Data Outputs Temperature and Event Logs
Description Small Platelet Incubator
Autoclavable Not Autoclavable
Capacity (Metric) 51.5 L
Chamber Material Aluminum
Convection Type Mechanical
For Use With (Equipment) Small Platelet Agitator Model 301200 (22-046-907)
Holds 6 x 12 Apheresis Platelets
Lighting LED
Material Powder-coated Cold Rolled Steel
Plug Type Nema 5-15 US
Relative Humidity 25 to 90%
Temperature Range (Metric) 20°C to 24°C
Type Standard Incubator
Display Touch Screen
Door Style Single
Features Inventory Management System, Peltier Heating/Cooling, Thermal Printer, Connectivity, Battery Backup for Logs
For Use With (Application) Platelet Agitator Model 301200
Green Features Thermoelectric cooling
Includes Interior Light, 50 mm Thermal Printer, Six Alarms (door, printer, inventory, low temp, high temp, and agitator).
Model Small Benchtop Incubator
Ports Probe Access Port and Mounting Hardware
Refrigerant None
Temperature Accuracy ±0.5°C between 20°C and 24°C
Temperature Control Touch Screen
Temperature Resolution 0.1°C
Warranty 2 Years
Dimensions (L x W x H) 19.75 in. x 21.25 in. x 26 in.
Dimensions (LxWxH) Interior 12 in. x 17 in. x 15.5 in.
Length (English) 19.75 in.
Length (Metric) 50.2 cm
Width (English) 21.25 in.
Width (Metric) 54 cm
Height (English) 26 in.
Height (Metric) 66 cm
Depth (English) Interior 19.75 in.
Depth (Metric) 50.2 cm
Shipping Weight (English) 70 lb.
Shipping Weight (Metric) 31.8 kg
Weight (English) 50 lb.
Weight (Metric) 22.6 kg
Electrical Requirements 115 V, 1 Phase, 60 Hz
Voltage 115 VAC
Amperage 7 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.