Learn More
Thermo Scientific™ Accessories for Digital Microplate Shakers
Description
Assorted accessories for Digital Microplate Shakers
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Warranty and Services
2 years
Specifications
Specifications
| Product Type | Platform |
| Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
| Material | Stainless Steel |
| Dimensions (L x W x H) | 292 x 275 x 14 mm |
| Length (English) Platform | 11.49 in. |
| Length (Metric) Platform | 292 mm |
| Width (English) Platform | 10.82 in. |
| Width (Metric) Platform | 275 mm |
| Description | Platform Large |
| For Use With (Equipment) | Rocker, Rotator, mixer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.