Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accessories for Digital Microplate Shakers

Catalog No. 11676441 Shop All Thermo Scientific Products
Change view
Click to view available options
Description:
96-well microplate clamps
Platform Large
Platform Large Assemble
Dimensions (L x W x H):
54 x 19 x 19 mm
292 x 275 x 14 mm
292 x 275 x 25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Dimensions (L x W x H)
11-676-441 Platform Large Assemble 292 x 275 x 25 mm
11-676-439 Platform Large 292 x 275 x 14 mm
11-676-440 96-well microplate clamps 54 x 19 x 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-676-441 Supplier Thermo Scientific™ Supplier No. 88882116
  • $361.50
    $262.65 / Each of 1

    Save $98.85

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get assorted accessories for Digital Microplate Shakers

Assorted accessories for Digital Microplate Shakers

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Material Stainless Steel
Dimensions (L x W x H) 292 x 275 x 25 mm
Length (English) Platform 11.49 in.
Length (Metric) Platform 292 mm
Width (English) Platform 10.82 in.
Width (Metric) Platform 275 mm
Description Platform Large Assemble
For Use With (Equipment) Rocker, Rotator, mixer
Size Large
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.