Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Jamco Platform Truck, Steel, 2,000 lb Capacity, 36 in x 30 in, 1 ea

Catalog No. 502789975
Encompass_Preferred

This heavy duty platform truck is designed for the efficient transport of longer materials. Featuring a solid 12 ga steel deck with a smooth surface and durable powder coated finish, it provides a stable and reliable platform for various industrial applications.

  • Load capacity of 2,000 lb
  • Overall dimensions of 41 in. x 31 in. x 40 in.
  • Deck dimensions of 36 in. x 30 in. with a 10 in. height
  • Includes four removable corner post stakes
  • Solid steel deck construction with flush lip style
  • Equipped with four 6 in. x 2 in. phenolic casters
  • Caster configuration features two rigid and two swivel wheels
  • Unassembled design

Catalog No. 50-278-9975 Supplier Grainger Supplier No. 16C587
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy duty platform truck is designed for the efficient transport of longer materials. Featuring a solid 12 ga steel deck with a smooth surface and durable powder coated finish, it provides a stable and reliable platform for various industrial applications.

  • Load capacity of 2,000 lb
  • Overall dimensions of 41 in. x 31 in. x 40 in.
  • Deck dimensions of 36 in. x 30 in. with a 10 in. height
  • Includes four removable corner post stakes
  • Solid steel deck construction with flush lip style
  • Equipped with four 6 in. x 2 in. phenolic casters
  • Caster configuration features two rigid and two swivel wheels
  • Unassembled design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.