Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Jamco Platform Truck, 12 Gauge Steel, 2,000 lb Capacity, 48 in L x 30 in W Deck, 1 ea

Catalog No. 502789870
Encompass_Preferred

This heavy-duty platform truck is engineered for demanding material handling applications, featuring robust all-welded steel construction to ensure durability and reliability. The unit is designed with a smooth 12-gauge steel flush deck and a single-end removable raised handle, providing efficient transport for heavy loads up to 2,000 lb. The gray powder-coated finish provides added resistance to wear and tear in industrial environments.

  • Load capacity of 2,000 lb
  • Deck dimensions: 48 in. L x 30 in. W x 9 in. H
  • Constructed from 12-gauge steel with a smooth surface
  • Equipped with four 5 in. x 2 in. phenolic casters (two rigid, two swivel)
  • Removable raised handle with a height of 30 in. above the deck
  • Durable powder-coated finish
  • Ships unassembled

Catalog No. 50-278-9870 Supplier Grainger Supplier No. 16C692
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty platform truck is engineered for demanding material handling applications, featuring robust all-welded steel construction to ensure durability and reliability. The unit is designed with a smooth 12-gauge steel flush deck and a single-end removable raised handle, providing efficient transport for heavy loads up to 2,000 lb. The gray powder-coated finish provides added resistance to wear and tear in industrial environments.

  • Load capacity of 2,000 lb
  • Deck dimensions: 48 in. L x 30 in. W x 9 in. H
  • Constructed from 12-gauge steel with a smooth surface
  • Equipped with four 5 in. x 2 in. phenolic casters (two rigid, two swivel)
  • Removable raised handle with a height of 30 in. above the deck
  • Durable powder-coated finish
  • Ships unassembled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.