Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger PLATFORM TRUCK 2000 LB STEEL 4

Catalog No. 502788216
Encompass_Preferred

This heavy-duty platform truck is engineered for transporting bulky or heavy materials in industrial environments. Constructed from 12-gauge steel with a durable powder-coated finish, it provides a robust and reliable platform for various hauling applications.

  • Capacity: 2,000 lbs.
  • Dimensions: 48 in. L x 30 in. W
  • Material: 12-gauge steel with smooth deck surface
  • Finish: Powder coated for corrosion resistance
  • Caster configuration: 2 swivel and 2 rigid 6 in. phenolic wheels
  • Handle: Single end handle with 1-1/4 in. tubular construction
  • Design: All-welded construction with flush lips
  • Assembly: Ships unassembled

Catalog No. 50-278-8216 Supplier Grainger Supplier No. 16C588
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty platform truck is engineered for transporting bulky or heavy materials in industrial environments. Constructed from 12-gauge steel with a durable powder-coated finish, it provides a robust and reliable platform for various hauling applications.

  • Capacity: 2,000 lbs.
  • Dimensions: 48 in. L x 30 in. W
  • Material: 12-gauge steel with smooth deck surface
  • Finish: Powder coated for corrosion resistance
  • Caster configuration: 2 swivel and 2 rigid 6 in. phenolic wheels
  • Handle: Single end handle with 1-1/4 in. tubular construction
  • Design: All-welded construction with flush lips
  • Assembly: Ships unassembled

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.