Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Jamco Products Platform Truck, 2,000 lb Capacity, Steel, 60 in. x 30 in., 1 ea

Catalog No. 502790342
Encompass_Preferred

This heavy-duty platform truck is engineered for industrial material handling, featuring a durable 12 ga steel deck with a smooth surface finish. The all-welded construction provides a load capacity of 2,000 lb, making it suitable for transporting heavy equipment and goods. It is equipped with plate-mounted phenolic casters for reliable movement and a removable raised handle for versatile operation.

  • Capacity: 2,000 lb
  • Deck dimensions: 60 in L x 30 in W x 9 in H
  • Deck gauge: 12 ga
  • Caster configuration: (2) rigid and (2) swivel
  • Caster material: Phenolic
  • Finish: Powder coated
  • Handle height: 39 in (30 in above deck)
  • Construction: All welded
  • Origin: USA

Catalog No. 50-279-0342 Supplier Grainger Supplier No. 16C693
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty platform truck is engineered for industrial material handling, featuring a durable 12 ga steel deck with a smooth surface finish. The all-welded construction provides a load capacity of 2,000 lb, making it suitable for transporting heavy equipment and goods. It is equipped with plate-mounted phenolic casters for reliable movement and a removable raised handle for versatile operation.

  • Capacity: 2,000 lb
  • Deck dimensions: 60 in L x 30 in W x 9 in H
  • Deck gauge: 12 ga
  • Caster configuration: (2) rigid and (2) swivel
  • Caster material: Phenolic
  • Finish: Powder coated
  • Handle height: 39 in (30 in above deck)
  • Construction: All welded
  • Origin: USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.