Learn More
NewAge Industries Platinum-Cured Unreinforced Silicone Tubing, 25 ft.

Description
AdvantaSil APST is a translucent platinum-cured silicone single-use tubing widely used for fluid transfer in critical pharmaceutical and biopharmaceutical applications, where reliability, purity, and sustainability are top priorities. AdvantaSil APST tubing is made in a Class 7 cleanroom, and it is a material of choice in over molding applications as leak-proof molded connections, ensuring optimal fluid management integrity. AdvantaSil APST is an ideal choice for quality and performance.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.38 in. |
| Diameter (Metric) Inner | 9.53 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.63 in. |
| Diameter (Metric) Outer | 15.88 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.62 m |
| Color | Translucent |
| Flexibility | Flexible |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.