Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NewAge Industries Platinum-Cured Unreinforced Silicone Tubing, 50 ft.

Catalog No. 014815366
Change view
Click to view available options
Diameter (English) Inner:
0.03 in.
0.06 in.
0.08 in.
0.13 in.
0.16 in.
0.19 in.
0.25 in.
0.31 in.
0.38 in.
0.5 in.
0.63 in.
0.75 in.
0.88 in.
1 in.
Diameter (English) Outer:
0.13 in.
0.14 in.
0.16 in.
0.19 in.
0.25 in.
0.31 in.
0.38 in.
0.41 in.
0.44 in.
0.5 in.
0.56 in.
0.63 in.
0.69 in.
0.75 in.
0.88 in.
1 in.
1.13 in.
1.25 in.
1.38 in.
1.5 in.
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Diameter (English) Outer
01-481-5366 0.03 in. 0.16 in.
01-481-5367 0.06 in. 0.13 in.
01-481-5368 0.06 in. 0.19 in.
01-481-5456 0.08 in. 0.14 in.
01-481-5473 0.13 in. 0.25 in.
01-481-5472 0.13 in. 0.31 in.
01-481-5402 0.13 in. 0.38 in.
01-481-5369 0.16 in. 0.41 in.
01-481-5423 0.19 in. 0.31 in.
01-481-5411 0.19 in. 0.38 in.
01-481-5429 0.19 in. 0.44 in.
01-481-5462 0.25 in. 0.38 in.
01-481-5451 0.25 in. 0.44 in.
01-481-5438 0.25 in. 0.5 in.
01-481-5439 0.31 in. 0.44 in.
01-481-5440 0.31 in. 0.5 in.
01-481-5442 0.31 in. 0.56 in.
01-481-5370 0.38 in. 0.5 in.
01-481-5443 0.38 in. 0.56 in.
01-481-5445 0.38 in. 0.63 in.
01-481-5404 0.5 in. 0.63 in.
01-481-5474 0.5 in. 0.69 in.
01-481-5405 0.5 in. 0.75 in.
01-481-5406 0.63 in. 0.88 in.
01-481-5436 0.63 in. 1 in.
01-481-5381 0.75 in. 1 in.
01-481-5410 0.75 in. 1.13 in.
01-481-5392 0.88 in. 1 in.
01-481-5393 1 in. 1.25 in.
01-481-5448 1 in. 1.38 in.
01-481-5475 1 in. 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 01-481-5366 Supplier NewAge Industries Supplier No. A700059150
Add to Cart
Add to Cart

Low volatile grade, platinum-cured silicone tubing is clean room produced for critical pharmaceutical, biopharm, cosmetic, and food applications.

AdvantaSil APST is a translucent platinum-cured silicone single-use tubing widely used for fluid transfer in critical pharmaceutical and biopharmaceutical applications, where reliability, purity, and sustainability are top priorities. AdvantaSil APST tubing is made in a Class 7 cleanroom, and it is a material of choice in over molding applications as leak-proof molded connections, ensuring optimal fluid management integrity. AdvantaSil APST is an ideal choice for quality and performance.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.03 in.
Diameter (Metric) Inner 0.76 mm
Material Silicone
Diameter (English) Outer 0.16 in.
Diameter (Metric) Outer 4.06 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Color Translucent
Flexibility Flexible
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.