Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heidolph™ Tuttnauer™ PLAZMAX Plasma Sterilizer
GREENER_CHOICESDP

Catalog No. 01671759 Shop All Heidolph North America Products
Change view
Click to view available options
Capacity (Metric):
47 L
109 L
162 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-671-759 162 L
01-671-758 47 L
01-671-757 109 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-671-759 Supplier Heidolph™ Tuttnauer™ Supplier No. 019257002
Add to Cart
Add to Cart
Request a Quote

Innovative low temperature sterilizer for heat-sensitive equipment

Plasma Low Temperature Sterilization with Vaporized Hydrogen Peroxide

PlazMax provides an efficient sterilization solution for heat and moisture sensitive equipment in CSSDs and Gastroenterology and Respiratory Endoscopy Clinics. The PlazMax sterilizer inactivates micro-organisms with Hydrogen Peroxide (H2O2) vapor and plasma. It sterilizes medical devices by diffusing H2O2 into the chamber and then converting the H2O2 molecules into a plasma state. The sterilization occurs inside the chamber by means of H2O2 vapor. The PlazMax utilizes the bacterium killing power of free radicals in the H2O2 molecules released by applying heat to the H2O2 gas in the vaporizer. The combined use of H2O2 vapor and plasma, safely and quickly sterilizes medical instruments and materials without leaving dangerous residues, thus offering an effective, reliable, economical, and easy sterilization method.

Sterilization Process:

  • Air removal from chamber
  • Preparation for diffusion
  • Diffusion (sterilization stage) - instruments are exposed to the H2O2 vapor
  • Gas removal from chamber and breaking apart H2O2 molecules
  • Repeat diffusion stage (sterilization) and H2O2 gas removal
  • Aeration stage - removal of residue

Features:

  • 50-160L chamber volume
  • Gastrointestinal GI endoscope sterilizer
  • Deep H2O2 penetration
  • Green technology - non-toxic emissions to the environment
  • Real-time graphical display of cycle parameters
  • Vertical sliding door and hands-free opening device
  • Regular sterilization cycles for non-hollow loads
  • Advanced sterilization cycles for hollow loads
  • Unique endoscope cycle
  • Chemical indicators, biological indicators and sealing and packaging products available for comprehensive validated sterilization

Bundles Include:

  • Freight and installation
  • H2O2 bottles, filled - case of 4 bottles
  • PCD lumen kit
  • Minibio auto reader
  • Self-contained super rapid biological indicator, 30 minutes
  • Chemical indicator (strip)
  • Chemical indicator (tape)

Specifications

Autoclavable Not Autoclavable
Color Silver
Depth (Metric) Outside 1029 mm
Depth (Metric) Tray 90 cm
Depth (English) Tray 35.43 in.
Capacity (English) 42.79 gal.
Capacity (Metric) 162 L
Depth (Metric) Chamber 924 mm
Depth (English) Chamber 36.38 in.
For Use With (Application) Sterilization of heat-sensitive equipment
Product Type Sterilizer
Temperature (English) 122°F
Temperature (Metric) 50°C
Display Digital
Includes Bundle includes freight and installation, filled H202 bottles (case of 4), PCD lumen kit, Minibio auto reader, self-contained super rapid biological indicator (30 minutes), chemical indicator (strip), chemical indicator (tape)
Frequency 50 Hz
Programmability Non-sterile
Voltage 230 V
Wattage 4300 W
Width (English) Tray 15.75 in.
Width (Metric) Tray 40 cm
Sterility Non-sterile
No. of Shelves 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.