Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Please Keep About 6 Feet (2 m) Distance Floor Marking Tape

Catalog No. 19129410 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-129-410 Black on Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-129-410 Supplier Brady™ Supplier No. 170216

Provide a visual indication of safe social distancing with this pre-printed floor tape, designed to be cut and placed on the floor 6 ft. (2 m) apart from another sign.

  • Use in high-traffic areas as a reminder of safe social distancing, or in areas where lines may form to provide visual guidance.
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor.
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.40.

Specifications

Color Black on Yellow
Finish Gloss
Dimensions (L x W) 100 ft. x 4 in.
Thickness 0.008 in.
Adhesive Type Rubber
Type Floor Marking Tape
Displayed Text Please keep about 6 feet (2 m) distance
Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.