Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MFG Tray Stack and Nest Tote, Fiberglass, 34.13 in. x 24 in. x 8.125 in., 3/Pk.

Catalog No. 5000512248
Encompass

This stack and nest storage container is designed for efficient organization and space-saving storage. Constructed from durable fiberglass-reinforced composite, this green container is suitable for a variety of industrial and material handling applications.

  • Container type: stack and nest
  • Overall dimensions: 34.13 in. L x 24 in. W x 8.125 in. H
  • Material: fiberglass-reinforced composite
  • Load capacity: 200 lb.
  • Color: green
  • Stackable and nestable design
  • Lid: not included

Catalog No. 50-005-12248 Supplier MSC Supplier No. 48764112
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stack and nest storage container is designed for efficient organization and space-saving storage. Constructed from durable fiberglass-reinforced composite, this green container is suitable for a variety of industrial and material handling applications.

  • Container type: stack and nest
  • Overall dimensions: 34.13 in. L x 24 in. W x 8.125 in. H
  • Material: fiberglass-reinforced composite
  • Load capacity: 200 lb.
  • Color: green
  • Stackable and nestable design
  • Lid: not included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.