Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Plastic Feeding Tubes, 20ga (yellow) x 34mm, 50 sterile pouches of 5 (250 tubes)
SDP

Catalog No. NC3523984
Encompass

The Instech FTP‑20‑34 is a sterile 20‑gauge polypropylene feeding tube designed for oral gavage in mice. It features a flexible translucent tube with a yellow polypropylene female luer hub and a soft elastomer tip engineered to minimize esophageal trauma and reduce the risk of inadvertent tracheal placement. FTP‑20‑34 is supplied in 50 sterile pouches of 5 tubes (250 total) for high‑volume dosing workflows.

Features

  • Gauge: 20ga (yellow hub)
  • Length: 34 mm
  • Tube Material: Medical‑grade polypropylene
  • Tip Material: Soft elastomer, trauma‑reducing
  • Connection: Female luer
  • Sterility: EtO‑sterilized
  • Package Configuration: 250 tubes (50 pouches × 5)
  • Use Case: Rodent oral gavage for dosing and compound delivery

Catalog No. NC3523984 Supplier Instech Supplier No. FTP2034
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech FTP‑20‑34 is a sterile 20‑gauge polypropylene feeding tube designed for oral gavage in mice. It features a flexible translucent tube with a yellow polypropylene female luer hub and a soft elastomer tip engineered to minimize esophageal trauma and reduce the risk of inadvertent tracheal placement. FTP‑20‑34 is supplied in 50 sterile pouches of 5 tubes (250 total) for high‑volume dosing workflows.

Features

  • Gauge: 20ga (yellow hub)
  • Length: 34 mm
  • Tube Material: Medical‑grade polypropylene
  • Tip Material: Soft elastomer, trauma‑reducing
  • Connection: Female luer
  • Sterility: EtO‑sterilized
  • Package Configuration: 250 tubes (50 pouches × 5)
  • Use Case: Rodent oral gavage for dosing and compound delivery

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.