Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Contec Professional Replacement Bucket, 1 Gal, Plastic, Manual, 1 ea

Catalog No. 502819926
Encompass

This replacement bucket is designed for use with multiple wipe sizes, offering a 1 gal. (3.8 L) capacity for various applications.

  • Manual dispenser style
  • Surface mount type
  • Overall height: 5 in
  • Overall width: 7 in
  • Overall depth: 10 in
  • Plastic material
  • White dispenser color
  • Dispenser capacity: 80

Catalog No. 50-281-9926 Supplier MSC Supplier No. 11571478
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This replacement bucket is designed for use with multiple wipe sizes, offering a 1 gal. (3.8 L) capacity for various applications.

  • Manual dispenser style
  • Surface mount type
  • Overall height: 5 in
  • Overall width: 7 in
  • Overall depth: 10 in
  • Plastic material
  • White dispenser color
  • Dispenser capacity: 80

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.