Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Durashelf Plastic Shelving, Solid Top, HDPE, 2-Shelf System

Catalog No. 502752460
Encompass_Preferred

This freestanding, open-style shelving system provides a durable storage solution constructed from high-density polyethylene (HDPE). Designed for versatility and strength, this unit features a solid-top shelf surface and is suitable for various industrial or storage environments. The system is corrosion-resistant, chemically resistant, and UV treated to maintain structural integrity in diverse conditions. This unit is provided unassembled and requires no tools for setup.

  • Construction: High-density polyethylene (HDPE)
  • Capacity: 900 lb. per shelf; 1,800 lb. total load capacity
  • Configuration: 2-shelf system
  • Dimensions: 66 in (W) x 36 in (D) x 27 in (H)
  • Resistance properties: Corrosion-resistant, chemically resistant, and UV treated
  • Assembly: Unassembled, no-tool installation

Catalog No. 50-275-2460 Supplier Grainger Supplier No. 14U081
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This freestanding, open-style shelving system provides a durable storage solution constructed from high-density polyethylene (HDPE). Designed for versatility and strength, this unit features a solid-top shelf surface and is suitable for various industrial or storage environments. The system is corrosion-resistant, chemically resistant, and UV treated to maintain structural integrity in diverse conditions. This unit is provided unassembled and requires no tools for setup.

  • Construction: High-density polyethylene (HDPE)
  • Capacity: 900 lb. per shelf; 1,800 lb. total load capacity
  • Configuration: 2-shelf system
  • Dimensions: 66 in (W) x 36 in (D) x 27 in (H)
  • Resistance properties: Corrosion-resistant, chemically resistant, and UV treated
  • Assembly: Unassembled, no-tool installation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.