Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Structural Plastics Plastic Shelving, HDPE, 66 in x 36 in x 51 in, 3 Shelves, 1 ea

Catalog No. 502748742
Encompass_Preferred

This heavy-duty, all-plastic shelving unit is engineered for industrial and commercial storage environments. Constructed from high-density polyethylene (HDPE), the unit features three solid, fixed shelves designed to support a total load capacity of 2,705 lb. Its robust design is corrosion-resistant, making it suitable for demanding workspaces, and it comes unassembled with all necessary leg connectors and posts for setup.

  • Three fixed, solid top shelves
  • Total unit load capacity of 2,705 lb
  • Shelf capacity of 895 lb to 900 lb per shelf
  • Constructed from high-density polyethylene (HDPE)
  • Corrosion-resistant material
  • Includes 24 leg connectors and 24 posts
  • Dimensions: 66 in. W x 36 in. D x 51 in. H

Catalog No. 50-274-8742 Supplier Grainger Supplier No. 14U088
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty, all-plastic shelving unit is engineered for industrial and commercial storage environments. Constructed from high-density polyethylene (HDPE), the unit features three solid, fixed shelves designed to support a total load capacity of 2,705 lb. Its robust design is corrosion-resistant, making it suitable for demanding workspaces, and it comes unassembled with all necessary leg connectors and posts for setup.

  • Three fixed, solid top shelves
  • Total unit load capacity of 2,705 lb
  • Shelf capacity of 895 lb to 900 lb per shelf
  • Constructed from high-density polyethylene (HDPE)
  • Corrosion-resistant material
  • Includes 24 leg connectors and 24 posts
  • Dimensions: 66 in. W x 36 in. D x 51 in. H

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.