Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Pallet Cover Liner, 48x48x72 in, 4 mil, Clear, 25/Case

Catalog No. 501919792
Encompass

These pallet cover liners are large, gusseted poly bags designed to protect equipment and pallets from environmental contaminants. They shield large items from dirt and dust, and can also line cartons to protect products from moisture, ensuring content integrity.

  • Overall width: 48 in
  • Overall length: 48 in
  • Overall height: 72 in
  • Thickness: 4 mil
  • Color: Clear
  • Gusseted poly bag design
  • Pre-cut and perforated on a roll for ease of use
  • Clear material for content visibility
  • Package quantity: 25 per case

Catalog No. 50-191-9792 Supplier MSC Supplier No. 39594106
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These pallet cover liners are large, gusseted poly bags designed to protect equipment and pallets from environmental contaminants. They shield large items from dirt and dust, and can also line cartons to protect products from moisture, ensuring content integrity.

  • Overall width: 48 in
  • Overall length: 48 in
  • Overall height: 72 in
  • Thickness: 4 mil
  • Color: Clear
  • Gusseted poly bag design
  • Pre-cut and perforated on a roll for ease of use
  • Clear material for content visibility
  • Package quantity: 25 per case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.