Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Red Lion Dewatering/Utility Pump, 1/6 hp, 115V AC, 1 ea

Catalog No. 502781981
Encompass_Preferred

This 1/6 hp plug-in utility pump is designed for continuous duty in clear water transfer and removal applications such as basements, aquariums, and window wells. Constructed from reinforced engineered thermoplastic, this submersible pump provides reliable performance and long-term durability in varied residential environments.

  • 1/6 hp motor with automatic thermal protection
  • Flow rates up to 21 gpm (1,300 GPH at 0 ft head)
  • Maximum head of 26 ft
  • 1 in MNPT discharge with included garden hose adapter
  • Screened bottom intake handles solids up to 1/8 in diameter
  • Removes water down to 3/16 in depth
  • Continuous duty rated with 8 ft SJTW power cord
  • cCSAus agency compliance

Catalog No. 50-278-1981 Supplier Grainger Supplier No. 19T430
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 1/6 hp plug-in utility pump is designed for continuous duty in clear water transfer and removal applications such as basements, aquariums, and window wells. Constructed from reinforced engineered thermoplastic, this submersible pump provides reliable performance and long-term durability in varied residential environments.

  • 1/6 hp motor with automatic thermal protection
  • Flow rates up to 21 gpm (1,300 GPH at 0 ft head)
  • Maximum head of 26 ft
  • 1 in MNPT discharge with included garden hose adapter
  • Screened bottom intake handles solids up to 1/8 in diameter
  • Removes water down to 3/16 in depth
  • Continuous duty rated with 8 ft SJTW power cord
  • cCSAus agency compliance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.