Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Plug Lockouts

Catalog No. 19821772 Shop All AccuformNMC Products
Change view
Click to view available options
For Use With (Equipment):
Cord size up to 0.5 in. dia., plug size up to 3.25 x 1.75 in.
Cord size up to 1 in. dia., plug size up to 3 x 6.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
19-821-772 Cord size up to 1 in. dia., plug size up to 3 x 6.75 in.
19-821-771 Cord size up to 0.5 in. dia., plug size up to 3.25 x 1.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-821-772 Supplier Accuform Signs Supplier No. KDD230
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hinge style lockouts seal off plug to prevent equipment from being plugged in

Specifications

Product Type Hinged Plug Lockout
Color Red
Material Plastic
For Use With (Equipment) Cord size up to 1 in. dia., plug size up to 3 x 6.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.