Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.2775 in. Diameter, 2.0000 in. Length, 1 ea.

Catalog No. 5000511873
Encompass

This Class ZZ Plus pin gage is designed for precision inspection and calibration tasks. Engineered for reliability, it provides an accurate reference for checking hole diameters, setting micrometers, and verifying various measuring devices. This gage is constructed from high-quality 52100 tool steel for durability and is centerless lapped to ensure high precision performance.

  • Diameter: 0.2775 in.
  • Overall length: 2.0000 in.
  • Tolerance: -0.0000 in. / +0.0002 in.
  • Hardness: 60 to 62 Rc
  • Finish: 10 micro finish or better with black oxide coating
  • Meets ASME B89.1 standards
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-11873 Supplier MSC Supplier No. 40780074
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus pin gage is designed for precision inspection and calibration tasks. Engineered for reliability, it provides an accurate reference for checking hole diameters, setting micrometers, and verifying various measuring devices. This gage is constructed from high-quality 52100 tool steel for durability and is centerless lapped to ensure high precision performance.

  • Diameter: 0.2775 in.
  • Overall length: 2.0000 in.
  • Tolerance: -0.0000 in. / +0.0002 in.
  • Hardness: 60 to 62 Rc
  • Finish: 10 micro finish or better with black oxide coating
  • Meets ASME B89.1 standards
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.