Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS PM 2.5 PTFE Membrane

Catalog No. 09317146 Shop All GVS Products
Change view
Click to view available options
Diameter (Metric):
46 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-317-146 46 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-317-146 Supplier GVS Supplier No. 759310
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

GVS PM 2.5 PTFE Membrane is a highpurity, thin membrane for PM 2.5 ambient air monitoring.

  • Each membrane is sequentially numbered with a chemically resistant polypropylene support ring
  • The low tare mass allows for accurate gravimetric determinations
  • No glues or adhesives are used in making the membranes and its stable design eliminates curling, keeping the membrane flat allowing for robot use

Specifications

Disposable Single-use
Format Disc
Material PTFE
Particle Retention 2 μm
Pore Size 2 μm
Type Membrane Filter
Diameter (Metric) 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.