Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast PM310 Magnetic Work Light

Catalog No. 19012096
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-096 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-096 Supplier Coast Supplier No. 30363

missing translation for 'validMainframeMsg'

Features Coast's patented Pure Beam™ optic system, a head that swivels 180 degrees, a rotating handle, and a magnetic base so strong it requires a little muscle to pull it off any metal surface.

  • Built for workers needing a compact and versatile portable work light for tight spaces applications
  • Provides workers with Coast's patented Pure Beam™ optic system, a head that swivels 180 degrees, a rotating handle and a magnetic base
  • Designed to provide sufficient light in any work environment
  • Use the magnetic back to attach it under a vehicle's hood, or use the handle to hang it from the rafters for hands-free illumination
  • Flood beam provides a consistent circle of light that is 6 feet across at a distance of 6 feet, and reaches up to 1000 lumens of light
  • With a simple twist of the bezel, transition the light to Bulls-Eye™ Spot Beam that provides a tighter beam of light to see all the way across the room, up in the corners, or down the hallway
  • Coast's Alkaline Dual-Power system offers the convenience of alkaline batteries (6 X AA) and the cost efficiency of a Coast Zithion-X™ rechargeable battery pack (Sold separately)
  • Dust proof and storm proof to withstand the toughest work environments

Specifications

Weight (English) 0.73 oz.
Weight (Metric) 330 g
Battery Run Time 79 Hr. (On Low)
Battery Type 6 x AA, or 1 x ZX955 (Sold Separately)
Beam Distance 262 ft. (Low), 518 ft. (Medium), 754 ft. (High)
Color Black
Lumen 135 lm (Low), 540 lm (Medium), 1000 lm (High)
Product Type Magnetic Work Light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.