Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast PM450 Magnetic Work Light

Catalog No. 19012098
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-098 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-098 Supplier Coast Supplier No. 30364

missing translation for 'validMainframeMsg'

Designed for anyone working in very tight spaces, the PM450 provides up to 500 lumens of light through Coast's patented Pure Beam™ optic system.

  • Provides up to 500 lumens of light through Coast's patented Pure Beam™ optic system
  • Work hands-free in smaller, more confined workspaces with the magnetic base that can be attached to any metal surface
  • Rotating head with an 180-degree swivel allows light to be directed at any angle
  • Utilize two different light beams - a flood beam that is consistent edge to edge, and a high intensity spot beam for longer distances
  • Coast's Alkaline Dual-Power system offers the convenience of alkaline batteries (3 x AAA) and the cost efficiency of a Coast Zithion-X™ rechargeable battery pack (Sold separately)
  • Dust proof and storm proof for work in the toughest conditions

Specifications

Weight (English) 8.1 oz.
Weight (Metric) 231 g
Battery Run Time 9 Hr. (On Low)
Battery Type Alkaline Dual Power
Beam Distance 262 ft. (Low), 403 ft. (Medium), 524 ft. (High)
Color Black
Includes 3 x AAA Alkaline Batteries
Lumen 130 lm (Low), 300 lm (Medium), 510 lm (High)
Product Type Magnetic Work Light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.