Learn More
Description
- Durable material with excellent shape memory
- Soft and comfortable
- Easy to adjust, fits different head sizes
- Fold-away headband
Specifications
Specifications
| Color | Black, Gray |
| ANSI S3.1974 | Yes |
| Cushion Material | PVC |
| Cushion Color | Black |
| Headband Material | POM |
| For Use With (Application) | Variety of industrial applications |
| Model | PM8010 |
| Pairs per Package | 1 Ea. |
| Noise Reduction Rating (NRR) | 26 dB |
| Headband Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.