Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ PMD Prosafe Disposable Premium Economy Lab Coats, Blue
SDP

Catalog No. 21520167
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
21-520-167 Medium
21-520-166 X-Small
21-520-165 Small
21-520-168 Large
21-520-169 X-Large
21-520-170 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 21-520-167 Supplier Cenmed™ Supplier No. B113600SBM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Anti-static lab coats made of 3-layer SMS offer fluid resistance and are professional and comfortable.

  • Soft yet durable 3-ply SMS latex-free material
  • Fluid resistand and breathable for protective comfort
  • Knit cuffs and collar for a snug feel
  • Snap closure front, and 3-pockets
  • Anti-Static treate with no clinging
  • Washable (cold water) up to 5 times
  • Fire retardant
  • Tested tensile strength of 119.7 g/m2 MD and 61.6 g/m2 CD
  • Elongation testing showing 109 g/m2 MD and 118.9 g/m2 CD
  • Individually wrapped, sold in packs of 10
  • Knee length

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Unisex
Material SMS, Polypropylene
Color Sky Blue
Closure Type Snaps
Cuff Style Knit
Disposable Single-use
Sterility Non-sterile
Style Knee-length
No. of Pockets 3
Collar Type Knit
Finish Premium
Model B113600SB
Barrier Retention Hydrostatic Head of 38.2 cmH2O
Packaging Type Individually Packaged
Weight (Metric) 45 g/m²
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.