Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ PMD Sterile, Disposable Biopsy Punches
SDP

Catalog No. 21520225
Change view
Click to view available options
Diameter (Metric):
1 mm
1.5 mm
2 mm
2.5 mm
3 mm
3.5 mm
4 mm
5 mm
6 mm
7 mm
8 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
21-520-225 8 mm
21-520-159 1 mm
21-520-160 1.5 mm
21-520-221 2 mm
21-520-222 2.5 mm
21-520-155 3 mm
21-520-223 3.5 mm
21-520-156 4 mm
21-520-157 5 mm
21-520-158 6 mm
21-520-224 7 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 21-520-225 Supplier Cenmed™ Supplier No. BP0080
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PMD Disposable Biopsy Punches offer a simple and easy way to biopsy the skin on any exposed area.

  • Available in multiple sizes
  • Ultra sharp stainless steel cutting
  • Ribbed handle for ease of use
  • Single-use

Specifications

Blade Material Stainless Steel
Product Type Biopsy Punch
For Use With (Application) Dermatology, Gynecology, Podiatry
Handle Type Ribbed
Size 8 mm
Description Premium
Disposable Single-use
Sterility Sterile
Quantity 100 Punches/Box
Diameter (Metric) 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.