Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AVANTOR MASTERFLEX (VWR LLC) PMP IPC 8CHNL 8RLR 115V

Catalog No. NC3354044
Encompass

  • 8 channels for efficient fluid management.
  • 8 rollers made from stainless steel for enhanced durability.
  • Digital control type for precise operations.
  • Planetary drive type for consistent performance.
  • Minimum flow rate per channel of 0.002 ml/min.
  • Maximum flow rate per channel of 44 ml/min.
  • Minimum RPM of 0.4 rpm for slow flow applications.
  • Maximum RPM of 45 rpm for high flow requirements.
  • Accepts tubing sizes of 0.13 - 3.17 mm.
  • 5 in capacitive touch screen display for easy navigation.
  • Extensive remote I/O compatibility for automation integration.
  • Voltage range of 90 - 260 VAC; 50/60 Hz.
  • Certifications include UL, cUL, CE, ISO9001, RoHS, REACH.
  • Dimensions are 350 mm x 200 mm x 193 mm.
  • Compatible with Click n' Go cassettes for flexible tubing options.

Catalog No. NC3354044 Supplier AVANTOR MASTERFLEX (VWR LLC) Supplier No. MFLX7800622
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • 8 channels for efficient fluid management.
  • 8 rollers made from stainless steel for enhanced durability.
  • Digital control type for precise operations.
  • Planetary drive type for consistent performance.
  • Minimum flow rate per channel of 0.002 ml/min.
  • Maximum flow rate per channel of 44 ml/min.
  • Minimum RPM of 0.4 rpm for slow flow applications.
  • Maximum RPM of 45 rpm for high flow requirements.
  • Accepts tubing sizes of 0.13 - 3.17 mm.
  • 5 in capacitive touch screen display for easy navigation.
  • Extensive remote I/O compatibility for automation integration.
  • Voltage range of 90 - 260 VAC; 50/60 Hz.
  • Certifications include UL, cUL, CE, ISO9001, RoHS, REACH.
  • Dimensions are 350 mm x 200 mm x 193 mm.
  • Compatible with Click n' Go cassettes for flexible tubing options.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.