Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Pneumatic Hex Shank Chisel
SDP

Catalog No. 19173566 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Length (English) Blade:
2 -1/2 in.
3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Blade
19-173-566 3 in.
19-173-567 2 -1/2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-173-566 Supplier Ampco Supplier No. C9A
Add to Cart
Add to Cart

With round collar

  • See image for additional information regarding measurements.
  • Length from blade tip to collar (l1): 12 in.
  • Length from collar to blunt end (l2): 6 in.
  • Diameter of chisel: 1 and 1/8 in.

Specifications

Product Type Pneumatic Chisel
Length (English) 18 in.
Length (English) Blade 3 in.
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.