Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Pneumatic Scaling Chisel with Round Shank and 2 and 1/2 in. Blade
SDP

Catalog No. 19173579 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Diameter (Metric):
17 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
19-173-579 17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-173-579 Supplier Ampco Supplier No. CP22ST
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pneumatic scaling chisel bit tailored for spark-free scraping and chipping.

  • See image for additional information regarding measurements.
  • Blade width: 2 and 1/2 in.
  • Blade length (l1): 6 in.
  • Shaft length (l2): 3 in.
  • 17 mm round shank

Specifications

Product Type Pneumatic Scaling Shank
Length (English) 9 in.
Diameter (Metric) 17 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.